missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Latex Ortho Surgical Gloves

Product Code. 17813732 Shop All Ansell Products
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17813732 7.5 50 pairs
17833622 7 50 pairs
17883612 6 50 pairs
17833752 6.5 50 pairs
17883752 8 50 pairs
17813662 8.5 50 pairs
17833662 9 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.
Product Code. 17813732 Supplier Ansell Supplier No. 330106075
  • ONLINE EXCLUSIVE PRICE
    101.85 €
    77.13 € / 50 pairs
    Save 24.72 €
    24% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Latex surgical gloves with extra-thick glove formulation to withstand the rigors of surgery, especially where power tools and bone fragments are present.

  • ASTM D3577, ASTM D6978 certified
  • 50% thicker on average than Ansell's standard powder-free latex surgical gloves, providing outstanding protection
  • Heavy-textured finish on fingers and palm for superior grip for dry and damp applications
  • DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes
  • For use in rigorous surgical procedures

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN 388:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 12.8 ±1.18 mil
Finger Thickness (Metric) 0.33 ±0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 12.01 ±1.18 mil
Palm Thickness (Metric) 0.31 ±0.03 mm
Powdered Powder Free
Size 7.5
Sterility Sterile
Thickness (English) 12.01 ±1.18 mil
Thickness (Metric) 0.31 ±0.03 mm
Model ENCORE-330106
Length (English) 11.9 in.
Length (Metric) 301 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.