missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ENCORE™ Latex Textured Surgical Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
Description
- ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739 certified
- Textured finish on fingers and palm ensures high grip under dry and damp conditions
- Ideal to be used as an outer glove when double gloving
- Thickness optimizes tactile sensitivity and protection
- DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes
- For use in surgical or chemotherapy procedures
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739, ISO 10282 |
| Certifications/Compliance (Europe) | EN 16523-1, EN 374:2003, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016 |
| Accelerator Free | No |
| Applications | Healthcare |
| AQL | 0.65 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 9.65 ±1.18 mil |
| Finger Thickness (Metric) | 0.25 ±0.03 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction