missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Polyisoprene and Neoprene Hybrid Surgical Gloves

Product Code. 17813802
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17813802 9 50 pairs
17873602 8.5 50 pairs
17833602 7.5 50 pairs
17893692 8 50 pairs
17803702 7 50 pairs
17833692 5.5 50 pairs
17863642 6.5 50 pairs
17893682 6 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17813802 Supplier Ansell Supplier No. 340105090
  • ONLINE EXCLUSIVE PRICE
    175.35 €
    131.85 € / 50 pairs
    Save 43.50 €
    24% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Polyisoprene and neoprene surgical gloves blend comfort and durability when using as an outer glove during double gloving.

  • ASTM D6978, ASTM F739 certified
  • HYBRID Technology blend of polyisoprene and neoprene offers the best of both materials, combining durability with latex-like comfort
  • Natural, semi-transparent glove, ideal to be used as an outer glove when double gloving with a colored underglove for fast and easy glove breach detection
  • Non-latex to eliminate the risk of latex Type I allergy
  • Free of zinc 2-mercaptobenzothiazole, diphenylguanidine, and cetylpyridinium chloride to minimize risk of chemical Type IV allergies and sensitivities to these chemical accelerators

Specifications

Certifications/Compliance ASTM D6978, ASTM F739, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8.27 ±1.18 mil
Finger Thickness (Metric) 0.21 ±0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene, Neoprene
Palm Thickness (English) 7.48 ±1.18 mil
Palm Thickness (Metric) 0.19 ±0.03 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 7.48 ±1.18 mil
Thickness (Metric) 0.19 ±0.03 mm
Model ENCORE-340105
Length (English) 12 in.
Length (Metric) 306 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.