missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Polyisoprene Underglove Surgical Gloves

Product Code. 17883592 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17883592 7 50 pairs
17803602 8.5 50 pairs
17863572 5.5 50 pairs
17873772 8 50 pairs
17813792 6.5 50 pairs
17813692 9 50 pairs
17813682 6 50 pairs
17823682 7.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17883592 Supplier Ansell Supplier No. 330114070
  • ONLINE EXCLUSIVE PRICE
    263.55 €
    197.38 € / 50 pairs
    Save 66.17 €
    25% Off
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

This polyisoprene, skin-friendly surgical underglove is an ideal non-latex double gloving solution that can also be used as a single glove.

  • ASTM D6978 certified
  • Ultra-thin underglove offering optimal sensitivity and comfort when double gloving
  • Green color for easy glove breach identification when double gloving
  • Softer and 'stretchier' polyisoprene glove featuring superior comfort compared to latex gloves
  • Free from chemical accelerators known to cause chemical Type IV allergies and sensitivities for optimized allergenic profile
  • Smooth finish offers adequate grip, allowing the glove to be used in a single glove environment

Specifications

Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.87 ±0.79 mil
Finger Thickness (Metric) 0.2 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 6.89 ±0.79 mil
Palm Thickness (Metric) 0.18 ±0.02 mm
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 6.89 ±0.79 mil
Thickness (Metric) 0.18 ±0.02 mm
Model ENCORE-330114
Length (English) 11.9 in.
Length (Metric) 303 mm
Show More Show Less

HRIPT (Human Repeat Insult Patch Testing) conducted by an independent laboratory in the U.S. Polyisoprene products featuring PI-KARE Technology may not yet be available in your country.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.