missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Engraved Plate Replacement Labels

Product Code. 17878014 Shop All Brady Products
Change view
Click to view available options
Color:
White
Yellow
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17878014 White Pack of 100
17877854 Yellow Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17878014 Supplier Brady™ Supplier No. 312193
  • ONLINE EXCLUSIVE PRICE
    462.00 €
    445.17 € / Pack of 100
    Save 16.83 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Engraved Plate Replacement Labels for use with Brady™ Printers M610, M611 and M710.

  • Engraved Plate Replacement labels for the M610 and M611 Thermal Transfer Portable Printers
  • These parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
  • Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
  • Service temperature of -40°C to +100°C

Specifications

Adhesive Type Permanent Acrylic, Foam-backed
Coating None
Color White
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Engraved Plate Labels
Sterility Non-sterile
For Use With (Application) Data and Telecommunications, Electrical Labeling, General Identification
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -40°C
Quantity 100 Labels
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0256 in.
Thickness (Metric) 0.65 mm
Dimensions (L x W) 100 x 25 mm
Length (English) 3.94 in.
Width (English) 0.98 in.
Width (Metric) 25 mm
Width (English) Printable Area 25 mm
Alternate Part Number M6-10-7593-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.