missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Engraved Replacement Labels for M610 and M611

Product Code. 17888084 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Red
Silver
White
Yellow
Dimensions (L x W):
35 x 18 mm
45 x 15 mm
48 x 19 mm
Unit Size:
Each
Pack of 300
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
17888084 Silver 48 x 19 mm Pack of 300
17827934 White 35 x 18 mm Each
17838014 White 48 x 19 mm Pack of 300
17808014 Black 45 x 15 mm Pack of 300
17828014 Black 48 x 19 mm Pack of 300
17848014 Silver 35 x 18 mm Each
17878084 Red 45 x 15 mm Pack of 300
17897854 Yellow 35 x 18 mm Each
17848054 Yellow 45 x 15 mm Pack of 300
17817934 Yellow 48 x 19 mm Pack of 300
17898084 Black 35 x 18 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 17888084 Supplier Brady™ Supplier No. 312039
  • ONLINE EXCLUSIVE PRICE
    379.00 €
    366.51 € / Pack of 300
    Save 12.49 €
    3% Off
Estimated Shipment: 13-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Engraved Plate Replacement Labels for use with Brady™ Printers M611 and M610.

  • Engraved Plate Replacement labels for the M610 Portable Printer
  • Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
  • Service temperature of -40°C to +100°C

Specifications

Adhesive Type Permanent Acrylic, Foam-backed
Coating None
Color Silver
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Engraved Plate Labels
Sterility Non-sterile
For Use With (Application) Data and Telecommunications, Electrical Labeling, General Identification
For Use With (Equipment) M610, M611, BMP61
Labels per Row 1 Label
Min. Operating Temperature (Metric) -40°C
Quantity 300 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0256 in.
Thickness (Metric) 0.65 mm
Dimensions (L x W) 48 x 19 mm
Length (English) 1.89 in.
Width (English) 0.75 in.
Width (Metric) 19 mm
Width (English) Printable Area 19 mm
Alternate Part Number M6-08-7593-SL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.