missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Entris™ II Advanced Precision Balances with Country-Specific Verification

Product Code. 16695643 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
10,200 g
12,200 g
1200 g
220 g
2200 g
320 g
3200 g
420 g
4200 g
5200 g
620 g
6200 g
820 g
8200 g
Readability:
1 mg
10 mg
100 mg
Description:
Verified
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Description unitSize
16695643 220 g 1 mg Verified Each
16615663 320 g 1 mg Verified Each
16625673 420 g 1 mg Verified Each
16645683 620 g 1 mg Verified Each
16665693 820 g 10 mg Verified Each
16675633 1200 g 1 mg Verified Each
16655633 1200 g 10 mg Verified Each
16646243 2200 g 10 mg Verified Each
16635643 2200 g 100 mg Verified Each
16696243 3200 g 10 mg Verified Each
16685663 4200 g 10 mg Verified Each
16665673 5200 g 100 mg Verified Each
16605683 6200 g 10 mg Verified Each
16625693 8200 g 100 mg Verified Each
16606243 10,200 g 100 mg Verified Each
16695633 12,200 g 100 mg Verified Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 16695643 Lieferant Sartorius Lieferanten-Nr. BCA223I1CEU

Please to purchase this item. Need a web account? Register with us today!

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs

  • Entris™ II Advanced Balances - Quality, Value, and Consistency
  • For accurate weighing results that can be trusted time after time
  • Simplifies balance leveling with built-in, real-time level support
  • Increases reliability of weighing results using integrated protection systems
  • Controlled access to balance settings with user management
  • Gapless documentation thanks to CalAuditTrail
TRUSTED_SUSTAINABILITY

Spezifikation

Certifications/Compliance CE Certificate
Connection Type D-sub connector, 9-pin; USB UTL; USB Device
Description Verified
Capacity 220 g
Display Type Intuitive Graphic Touch Technology
Readability 1 mg
Material Glass, PBT, Stainless Steel
Model Electronic Precision Balance
Stabilization Time ≤1.0 seconds
Voltage 100/240 V (± 10%)
Amperage 0.2 A
Frequency 50/60 Hz
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.