missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Entris™ II Advanced Precision Balances with Country-Specific Verification
Shop All Sartorius Products
Click to view available options
Capacity:
10,200 g
12,200 g
1200 g
220 g
2200 g
320 g
3200 g
420 g
4200 g
5200 g
620 g
6200 g
820 g
8200 g
Readability:
1 mg
10 mg
100 mg
Description:
Verified
Unit Size:
Each
Beskrivning
- Entris™ II Advanced Balances - Quality, Value, and Consistency
- For accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifikationer
Specifikationer
| Certifications/Compliance | CE Certificate |
| Connection Type | D-sub connector, 9-pin; USB UTL; USB Device |
| Description | Verified |
| Capacity | 3200 g |
| Display Type | Intuitive Graphic Touch Technology |
| Readability | 10 mg |
| Material | Glass, PBT, Stainless Steel |
| Model | Electronic Precision Balance |
| Stabilization Time | ≤0.9 seconds |
| Voltage | 100/240 V (± 10%) |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering