missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Entris™ Series 64i-1S Model Precision Balance
Shop All Sartorius Products
Click to view available options
:
Capacity: 60g
Description
- Weighing units:
- Grams, Kilograms, Carats, Pounds, Ounces, Troy ounces, Hong Kong taels, Singapore taels, Taiwan taels, Grains, Pennyweights, Milligrams, Parts per pound, China taels, Mommes, Austrian carats, Tola, Baht, Mesghal, Tons, Pounds: ounces, Newton
- Languages:
- English, French, German, Italian, Polish, Russian, Spanish
- Anti-theft lockdown capability
- Applications:
- Weighing
- Density
- Percentage
- Counting
- Animal weighing
- Conversion
Specifications
Specifications
| Calibration | 50g/E2 |
| Connection Type | RS232C 25-pin |
| Capacity | 60 g |
| Display Type | White Backlit, High-contrast Display with 15mm digits |
| Readability | 0.1 mg |
| Includes | Universal power adapter, draft shield |
| Leveling | Manual |
| Linearity | ≤±0.2 mg |
| Model | 64i-1S |
| Repeatability | ≤±0.1 mg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction