missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Enviro Dipper Set
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
300 mL
Unit Size:
Each
Description
- Hand reel incorporates a built in ratchet mechanism and brake
Specifications
Specifications
| Product Type | Dipper |
| Material | Stainless Steel |
| Autoclavable | Not Autoclavable |
| Includes | Stainless Steel Bucket, Hand Reel with String, Polypropylene Rope (50 m) |
| Capacity (English) | 10.1 oz. |
| Capacity (Metric) | 300 mL |
| Disposable | Reusable |
| Graduated | No |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction