missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Environmental Walk-in Chambers for Stability Testing and Storage
BIOPHARMA

Product Code. 17872755 Shop All BINDER Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
2400 x 2300 x 2270 mm
2400 x 3400 x 2270 mm
2400 x 4700 x 2270 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Unit Size
17872755 2400 x 4700 x 2270 mm Each
17862755 2400 x 2300 x 2270 mm Each
17852755 2400 x 3400 x 2270 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17872755 Supplier BINDER™ Supplier No. 98000013
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These walk-in-chambers offer a wide range of features and benefits to meet requirements in stability testing. Ideal test conditions are maintained in a wide range of temperatures, from 10°C to 50°C, with a relative humidity of 20% to 90% RH.

  • Relative humidity accuracy of ±2.5%
  • Temperature accuracy of ±1.5°C
  • Duct work for proper distribution of air
  • Highly insulated room panels with U value of only 0.21 W/m²K
  • LED lighting with motion detector
  • High quality room elements, made in Germany
  • Interior completely stainless steel
  • Exterior service accessibility
  • Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel
  • 4 inch/100 mm PU foam U value: 0.21 W/m²K
  • Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5 WL
  • Surface load: 50,000 N/m²

Specifications

Chamber Material Stainless Steel
Lighting LED
Material Galvanized Steel
No. of Shelves 0
Plug Type EU, UK
Relative Humidity 20 to 90%
Temperature Range (Metric) 10°C to 50°C
Type Walk-in Chamber
Model WIC3-230V
Temperature Uniformity ±1.5 K at 40°C and 75% RH
Dimensions (D x W x H) Interior 2400 x 4700 x 2270 mm
Dimensions (L x W x H) 2600 x 4700 x 2470 mm
Weight (Metric) 1186 kg
Voltage 200/230 V
Wattage 2.7 kW
Amperage 11.5 A
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.