Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax Filter Tips
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax Filter Tips utilize a two-phase filter for protection of both sample and pipette
Brand: Eppendorf™ 0030078721
191.77 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Additional Details : Weight : 1.18100kg
Description
- ep Dualfilter T.I.P.S. SealMax filter tips combine the unique and established two-phase filter for protection of both sample and pipette
- Utilizes an innovative liquid and moisture barrier
- Ideally suited for methods where preserving sample integrity and preventing cross contamination are critical
- Reliable protection from liquids, aerosols, and biomolecules
- No PCR inhibiting additives
- Protection of pipette from aggressive liquids when over-aspiration occurs
- Available in PCR clean/Sterile (sterile and pyrogen-free)
- Continuous inspection of each production lot by an independent laboratory ensures high purity and quality
- Certificate of filter efficiency according to EN 1822 also available
- Modern slim rack design with reclosable lid
- Improved sustainability with 20% less polypropylene consumed per rack
Specifications
2 to 200 μL | |
Sterile | |
55 mm | |
PCR Clean | |
960 tips | |
10 racks × 96 tips | |
Air-Cushion | |
Polypropylene |
Filtered | |
Clear | |
EN 1822 | |
Rack | |
Consumables | |
Yellow | |
ep DualFilter T.I.P.S |