missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax Filter Tips
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax Filter Tips utilize a two-phase filter for protection of both sample and pipette
203.00 € - 220.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Certifications/Compliance | EN 1822 |
Features | PCR Clean |
Product Code | Brand | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||||
16442275
|
Eppendorf™
0030078691 |
34 mm | 0.1 to 10 μL |
213.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
16452275
|
Eppendorf™
0030078705 |
46 mm | 0.5 to 20 μL |
203.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
16462275
|
Eppendorf™
0030078713 |
53 mm | 2 to 100 μL |
203.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
16472275
|
Eppendorf™
0030078721 |
55 mm | 2 to 200 μL |
210.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
16482275
|
Eppendorf™
0030078730 |
55 mm | 20 to 300 μL |
203.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
16492275
|
Eppendorf™
0030078748 |
76 mm | 50 to 1000 μL |
220.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
Description
- ep Dualfilter T.I.P.S. SealMax filter tips combine the unique and established two-phase filter for protection of both sample and pipette
- Utilizes an innovative liquid and moisture barrier
- Ideally suited for methods where preserving sample integrity and preventing cross contamination are critical
- Reliable protection from liquids, aerosols, and biomolecules
- No PCR inhibiting additives
- Protection of pipette from aggressive liquids when over-aspiration occurs
- Available in PCR clean/Sterile (sterile and pyrogen-free)
- Continuous inspection of each production lot by an independent laboratory ensures high purity and quality
- Certificate of filter efficiency according to EN 1822 also available
- Modern slim rack design with reclosable lid
- Improved sustainability with 20% less polypropylene consumed per rack
Specifications
Filtered | |
Clear | |
PCR Clean | |
960 tips | |
10 racks × 96 tips | |
ep DualFilter T.I.P.S |
Sterile | |
EN 1822 | |
Rack | |
Consumables | |
Air-Cushion | |
Polypropylene |