missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ EPDM O-ring

Product Code. 15922670 Shop All Sartorius Products
Change view
Click to view available options
Size:
3 x 1.5mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15922670 3 x 1.5mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15922670 Supplier Sartorius™ Supplier No. 6985184
  • ONLINE EXCLUSIVE PRICE
    12.15 €
    11.35 € / Pack of 1
    Save 0.80 €
    6% Off
Estimated Shipment: 27-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Application) For use with Stainless Steel holder
Quantity 1Each
Product Type O-Ring
Material EPDM
Size 3 x 1.5mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.