missing translation for 'onlineSavingsMsg'
Learn More

Cytiva EPDM/Polypropylene Packing Connectors

Product Code. 10764392 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Inner:
10/10 mm
5/10 mm
5/5 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
10764392 5/5 mm Each
10337699 5/10 mm Each
10597320 10/10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10764392 Supplier Cytiva Supplier No. 18115321
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tricorn columns are designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures

Packing Tricorn columns is simplified using a Tricorn packing connector and the appropriate glass tube. Tricorn packing connector set includes one packing connector and two EPDM O-rings. Packing connectors are available in three sizes for using different i. d. Tubes: 5-5 is for 5mm tubes on both sides; 5-10 is for a 5mm tube on one side and a 10mm tube on the other side; and 10-10 is for 10mm tubes on both sides.
  • Tricorn columns are designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures. They are suitable for use with high performance media, such as Sepharose High Performance, Superdex Prep Grade, and SOURCE.
  • The columns are available with inner diameters of 5 and 10mm, and in lengths from 20 to 200mm. Column lengths of 300 and 600mm are also available for the 10mm diameter columns. The design and dimensions of the columns make them particularly useful for screening and polishing steps in protein purification.
  • Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification.
TRUSTED_SUSTAINABILITY

Specifications

Column Type Tricorn
Type Packing Connector
Temperature (Metric) Max 60°C
Includes 1 x Connector, 2 x O-Ring 7 x 1 mm (EPDM)
Material EPDM, Polypropylene
Diameter (Metric) Inner 5/5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.