missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Epi-Illuminator, 12V/50W

Product Code. 15445262
Change view
Click to view available options
For Use With (Equipment):
BA-310 POL, BA-310 MET Microscopes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15445262 BA-310 POL, BA-310 MET Microscopes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15445262 Supplier Motic™ Supplier No. 1101001901609
  • ONLINE EXCLUSIVE PRICE
    1085.00 €
    965.81 € / Pack of 1
    Save 119.19 €
    10% Off
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide illumination for epifluorescence. Motic™ Epi-Illuminator, 12V/50W is a quartz halogen source with integrated field and aperture diaphragms and an external lamp house.

  • Quartz-halogen light source.
  • Integrated field and aperture diaphragms.
  • External lamp house.

Specifications

Type Epi-illumination, Quartz Halogen
Description 12V/50W
For Use With (Equipment) BA-310 POL, BA-310 MET Microscopes
Includes Integrated field and aperture diaphragms and an external lamp house.
Voltage 12 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.