missing translation for 'onlineSavingsMsg'
Learn More

Hach Lange™ Epoxy IntelliCAL PHC201 Standard Gel Filled pH Electrode

Product Code. 15272588
Change view
Click to view available options
Length (Metric):
200 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15272588 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15272588 Supplier Hach Lange™ Supplier No. PHC20101
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Length: 200mm

TRUSTED_SUSTAINABILITY

Specifications

Junction Ceramic
Material Epoxy
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
Type Combination pH Electrode (Gel-filled)
Filling Solution Type Non-refillable gel
For Use With (Equipment) HQd series Laboratory and Portable meters
Includes Intellical PHC201 Standard pH probe, calibration certificate, and Basic User Manual.
Probe Standard
Temperature (Metric) Range 0°C to 80°C
Length (Metric) 200 mm
Length (Metric) Cable 1 m
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.