missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ SP 311 Peristaltic Pumps

Product Code. 15369484 Shop All Velp Products
Change view
Click to view available options
Flow Rate:
125 to 1000 mL/min.
2 to 35 mL/min.
20 to 240 mL/min.
6 to 135 mL/min.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
15369484 2 to 35 mL/min. Each
15309494 125 to 1000 mL/min. Each
15389484 6 to 135 mL/min. Each
15399484 20 to 240 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15369484 Supplier Velp Scientifica™ Supplier No. F40200002
Add to basket
Add to basket
This item is not returnable. View return policy

Velp Scientifica™ SP 311 Peristaltic Pumps are useful for transferring liquids in industry sectors like pharmaceutical, food, biotechnological, chemical, beverage.

  • Minimum maintenance (just replace the tube)
  • Easy cleaning - no contact of liquid and mechanical parts
  • Tubing (2 diameters available) resists most chemicals
  • Electronic speed control
  • Able to pump from 10 meters depth

Specifications

Flow Rate 2 to 35 mL/min.
For Use With (Application) Transferring liquids in industry sectors like pharmaceutical, food, biotechnological, chemical, beverage
Includes Variable flow rate
Material Epoxy Painted Stainless Steel
Motor Type 24 V CC with gear reduction
Dimensions (L x W x H) 190 x 145 x 95 mm
Overall Width (Metric) 145 mm
Overall Height (Metric) 95 mm
Weight (Metric) 1.8 kg
Electrical Requirements 230 V 50 to 60 Hz
Voltage 230 V
Wattage 20 w
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.