missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 5804/5810 Series 4 x 250mL Swing-bucket Rotor
Accepts round buckets
2385.00 €
Specifications
Type | Swinging Bucket Rotor |
---|---|
Capacity | 4 x 250 mL |
Max. RCF | 3,234 x g |
Max. Speed | 4,200 rpm |
For Use With (Equipment) | 5804/5810 Centrifuge |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
12846213
|
Eppendorf™
5804746007 |
Round bucket |
2385.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Capacity: 1L (4 x 250mL)
- Max. Speed/RCF: 4,200rpm/3,234 x g
Specifications
Swinging Bucket Rotor | |
3,234 x g | |
5804/5810 Centrifuge |
4 x 250 mL | |
4,200 rpm |