missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters for Combitips Advanced™ Pipet Tips

Product Code. 12644607 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
25 mL
50 mL
Color Code:
Light Gray
Red
Quantity:
1 Ea.
7 Pk.
Unit Size:
Each
Pack of 7
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Code Quantity Unit Size
12644607 50 mL Light Gray 7 Pk. Pack of 7
12614607 25 mL Red 1 Ea. Each
12624607 50 mL Light Gray 1 Ea. Each
12634607 25 mL Red 7 Pk. Pack of 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12644607 Supplier Eppendorf™ Supplier No. 0030089740
  • ONLINE EXCLUSIVE PRICE
    95.80 €
    89.80 € / Pack of 7
    Save 6.00 €
    6% Off
In Stock
Add to basket
Edge
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these adapters with Eppendorf pipet tips. Eppendorf™ Adapters for Combitips Advanced™ Pipet Tips are color-coded and autoclavable.

  • Available in 25 and 50mL
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 mL
Autoclavable Autoclavable
Quantity 7 Pk.
Color Code Light Gray
For Use With (Equipment) 50 mL Biopur Quality Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.