missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ F-34-6-38 Rotor Adapters

For flexibility in 6 x 100mL rotors.

Brand:  Eppendorf™ 5804777000

Code : 96

Additional Details : Weight : 0.13500kg

Product Code. 15198354

  • 91.80 € / Pack of 2
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Accepts 1 x 5mL conical tube
  • Set of 2
  • For rotor F-34-6-38
Specifications

Specifications

1 x 5.0 mL Eppendorf™ Tube
Rotor for 5804/5810 centrifuge
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers