missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes with Fixed Volume
Shop All Eppendorf ProductsDescription
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display Calibration display and adjustment opening for specific liquids and volumes Ultra light PerfectPiston™ piston system constructed of chemically resistant Fortron™ Quick connection clip allows removal of lower part in two quick steps (not in 10μL pipetters) Spring loaded tip cone promotes tight fit to the tip Color indicates pipetter's volume
Specifications
Specifications
| Accuracy | ±0.6% |
| Autoclavable | Autoclavable |
| Color | Blue |
| For Use With | 1000 μL Pipette Tip |
| Number of Channels | 1 |
| Type | Fixed Volume Pipette |
| Volume (Metric) | 200 μL |
| For Use With (Equipment) | 1000μL Pipette tip |
| Includes | Spring loaded tip cone, ejector, blue operating button |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?