missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ S-4-104 Rotor Adapters

Product Code. 15159043 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
1 x 250 mL Tubes
1 x 500 mL Bottle
14 x 15 mL Conical Tubes
14 x 5 mL Conical Tubes
20 x 5.5/12 mL Tubes
23 x 2.6/8 mL Tubes
23 x 7/17 mL Tubes
4 x 750 mL Wide-mouth Bottles
5 x 50 mL Conical Tubes
50 x 1.5/2 mL Tubes
7 x 50 mL Conical Tubes
Unit Size:
1 set
Pack of 2
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
15159043 1 x 500 mL Bottle 1 set
13256619 5 x 50 mL Conical Tubes Pack of 2
13236629 7 x 50 mL Conical Tubes Pack of 2
12886243 14 x 15 mL Conical Tubes Pack of 2
13276619 20 x 5.5/12 mL Tubes Pack of 2
13286619 23 x 2.6/8 mL Tubes Pack of 2
13216629 1 x 250 mL Tubes Pack of 2
13296619 50 x 1.5/2 mL Tubes Pack of 2
15188364 14 x 5 mL Conical Tubes Pack of 2
13206629 23 x 7/17 mL Tubes Pack of 2
13226629 4 x 750 mL Wide-mouth Bottles Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15159043 Supplier Eppendorf™ Supplier No. 5825745000
  • ONLINE EXCLUSIVE PRICE
    352.76 €
    319.00 € / 1 sets
    Save 33.76 €
    9% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

2 piece set

Available in a wide range of configurations to suit a variety of applications.

  • For use with Centrifuge 5810/5810 R
  • Holds up to 4 × 750mL round buckets
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Capacity 1 x 500 mL Bottle
For Use With (Equipment) Rotor S-4-104, Rotor S-4x1000 round buckets and Rotor S-4x750, set of 2 pcs
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.