missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Serological Pipettes

Product Code. 15260775 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Color:
Blue
Green
Orange
Red
Violet
Yellow
Unit Size:
Pack of 160
Pack of 200
Pack of 400
Pack of 600
Pack of 800
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Unit Size
15260775 5 mL Blue Pack of 400
15240775 1 mL Yellow Pack of 800
15250775 2 mL Green Pack of 600
15270775 10 mL Orange Pack of 400
15280775 25 mL Red Pack of 200
15290775 50 mL Violet Pack of 160
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 15260775 Supplier Eppendorf™ Supplier No. 0030127714
  • ONLINE EXCLUSIVE PRICE
    132.00 €
    126.45 € / Pack of 400
    Save 5.55 €
    4% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Eppendorf Serological Pipettes ensure top-tier sterility and safety for sensitive lab applications. They are sterile, free from pyrogens, DNase, RNase, human and bacterial DNA, and non-cytotoxic, ideal for cell culture and molecular biology tasks.

  • Clear and precise graduations for easy volume determination
  • Color-coding for easy identification of pipet sizes
  • Subunits with dispenser option to keep stored products safe
  • Individually wrapped pipets for reliable sterility
  • Ultra-pure virgin polystyrene meeting the requirement of USP VI
  • Harmonized and well-fitting operation with Easypet 3, compatibility with all existing pipet helpers
  • Sterility assurance level of 10-6
  • Certified absence of detectable pyrogens, DNA, RNase and DNase
  • Certified non-cytotoxic
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.1 mL
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Length (English) 13.3 in.
Quantity 400 Pk. (4 Bags of 100)
Color Blue
Volume (Metric) 5 mL
Length (Metric) 338 mm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.