missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ ThermoMixer™ C Accessory, Smartblock™ Thermoblock

Product Code. 13568470 Shop All Eppendorf Products
Change view
Click to view available options
Holds:
24 Tubes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
13568470 24 Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13568470 Supplier Eppendorf™ Supplier No. 5364000024
  • ONLINE EXCLUSIVE PRICE
    904.50 €
    833.00 € / Pack of 1
    Save 71.50 €
    7% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maintain accurate uniform temperatures with these thermoblocks. Eppendorf™ Smartblock™ Thermoblocks are compatible with Eppendorf ThermoMixer™ C, and support a broad range of applications.

  • Exchangeable in just seconds
  • Automatic block recognition for safe handling
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Eppendorf ThermoMixer C
Holds 24 Tubes
Type Block
Wash/Waste Bottle Capacity 24 Tubes
Height (English) 1.18 to 2.99 in.
Height (Metric) 3 to 7.6 cm
Diameter (English) Outside 0.47 in.
Diameter (Metric) Outside 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.