Learn More
Eppendorf™ Tubes™ 5.0 mL
Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.
Brand: Eppendorf™ 0030108302
47.01 EUR valid until 2024-05-31
Use promo code "21834" to get your promotional price.
Code : 96
Additional Details : Weight : 0.41220kg
Description
Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.
- Conical bottom allows usage in existing adapters and racks
- Made from transparent polypropylene for easy visibility of pellets
- Manufactured without use of slip agents, plasticizers and biocides and do not interfere with products
- Sample evaporation during storage and incubation is minimized by precise lid sealing
- Accidental lid opening from -86° to 80°C prevented by hinged lids
- Centrifugation stability of up to 25,000 x g prevents tube breakage
- Available in batch-certified Eppendorf, PCR clean, Sterile and Biopur™ purity grades
- Available in Protein LoBind and DNA/RNA LoBind material for maximum recovery of valuable samples
Quality:
- Standard (Eppendorf) Quality = non-sterile
- PCR Clean = non-sterile
- Sterile= sterile
- Biopur = sterile
Applications:
- Cell culture, Isolation of plasmid DNA and total RNA, Liquid handling
Specifications
RNase, DNase-free | |
5 mL | |
100 Cs. | |
Bag | |
Autoclavable | |
0.169 oz. | |
Yes | |
25,000 x g |
Clear | |
Polypropylene | |
50 Pk. | |
Non-sterile | |
Cylindrical | |
Conical | |
Microcentrifuge Tube (PCR Clean, Protein LoBind) | |
PCR Clean |