missing translation for 'onlineSavingsMsg'
Learn More

Brady™ EPREP Labels for M710 Printer

Product Code. 17898024 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Green
Red
Silver
White
Yellow
Dimensions (L x W):
7.95 x 27 mm
12.45 x 27 mm
15 x 27 mm
15 x 45 mm
18 x 27 mm
18 x 35 mm
19 x 48 mm
40 x 30 mm
Width (English) Printable Area:
27 mm
30 mm
35 mm
45 mm
48 mm
Unit Size:
Pack of 100
Pack of 125
Pack of 150
Pack of 250
Pack of 500
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Width (English) Printable Area Unit Size
17898024 White 18 x 35 mm 35 mm Pack of 100
17848024 White 7.95 x 27 mm 27 mm Pack of 250
17848084 White 12.45 x 27 mm 27 mm Pack of 250
17868084 White 15 x 27 mm 27 mm Pack of 150
17827954 White 15 x 45 mm 45 mm Pack of 500
17888004 White 18 x 27 mm 27 mm Pack of 150
17847934 White 19 x 48 mm 48 mm Pack of 125
17898004 White 40 x 30 mm 30 mm Pack of 100
17858084 Black 15 x 45 mm 45 mm Pack of 100
17887924 Black 40 x 30 mm 30 mm Pack of 100
17828044 Silver 7.95 x 27 mm 27 mm Pack of 250
17867924 Silver 12.45 x 27 mm 27 mm Pack of 250
17838084 Silver 15 x 27 mm 27 mm Pack of 150
17818084 Silver 15 x 45 mm 45 mm Pack of 500
17868004 Silver 18 x 27 mm 27 mm Pack of 150
17897924 Silver 18 x 35 mm 35 mm Pack of 100
17858014 Silver 19 x 48 mm 48 mm Pack of 125
17818044 Silver 40 x 30 mm 30 mm Pack of 100
17818014 Red 15 x 45 mm 45 mm Pack of 100
17878004 Red 40 x 30 mm 30 mm Pack of 100
17807934 Yellow 15 x 45 mm 45 mm Pack of 100
17868014 Yellow 18 x 35 mm 35 mm Pack of 100
17807864 Yellow 40 x 30 mm 30 mm Pack of 100
17877924 Green 40 x 30 mm 30 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 17898024 Supplier Brady™ Supplier No. 312025
  • ONLINE EXCLUSIVE PRICE
    78.25 €
    74.93 € / Pack of 100
    Save 3.32 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EPREP Printer Labels for use with Brady™ Printer M710.

  • Aggressive adhesive and solvent resistance makes them an ideal replacement for engraved tags
  • Service temperature of -40°C to +100°C

Specifications

Adhesive Type Permanent Acrylic, Foam-backed
Coating None
Color White
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications, Electrical Labeling, General Identification
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -40°C
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0256 in.
Thickness (Metric) 0.65 mm
Dimensions (L x W) 18 x 35 mm
Length (English) 0.71 in.
Width (English) 1.38 in.
Width (Metric) 35 mm
Width (English) Printable Area 35 mm
Alternate Part Number M7-7-7593-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.