missing translation for 'onlineSavingsMsg'
Learn More

Cytiva EPS 301 Electrophoresis Power Supply

Product Code. 10076004 Shop All Cytiva Products
Change view
Click to view available options
Voltage:
5-300 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
10076004 5-300 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10076004 Supplier Cytiva Supplier No. 18113001
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cover the wide range of electrophoresis and blotting applications. Designed for performance, EPS Power Supplies can be relied on for security and reproducibility

 

  • Feature membrane keypads and clear digital displays for ease of programming
  • Timed or continuous runs, with end-of-run alarm
  • Automatic parameter limit crossover prevents overheating, protects experiments and equipment
  • Two pairs of power outlets permit duplicate parallel runs
  • Automatic recovery after power failure

 

 

  • Constant current mode is recommended for blotting to prevent overheating
  • Constant voltage mode is recommended for other applications, such as nucleic acid submarine and mini-vertical gel electrophoresis

 

EPS 301

  • Suitable for submarine, mini-vertical, and standard vertical gel electrophoresis as well as semidry and mini-tank blotting applications
  • Constant voltage or constant current modes
  • 300 V, 400 mA, 80W maximum

 

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN61010-1, CE 89/336/EEC (EMC directive), CE 73/23/EEC (LV directive)
Current 10 to 400 mA
Description EPS Power Supplies cover the wide range of electrophoresis and blotting applications. Designed for performance, EPS Power Supplies can be relied on for security and reproducibility.
For Use With (Application) Submarine, mini vertical and standard vertical gel electrophoresis as well as semi dry and mini tank blotting applications
Timer 1 min. to 23.59 hr.
Type EPS 301 Power Supply
Display Digital
Humidity Range 0 to 0.95%
Max. Pressure 106 kPa, maximum altitude of 2000 m
No. of Jacks 2
Opening Dimensions (Metric) 0.4 cm
Temperature (English) Operating 39.2°F to 104°F
Temperature (Metric) Operating 4°C to 40°C
Dimensions (L x W x H) 8.5 x 9.75 x 3.75 in. (21.5 x 25 x 9.5 cm)
Length (English) 8.5 in.
Length (Metric) 21.5 cm
Width (English) 9.75 in.
Width (Metric) 25 cm
Height (English) 3.75 in.
Height (Metric) 95 mm
Weight (English) 8.3 lb.
Weight (Metric) 3.8 kg
Electrical Requirements 100 to 120/220 to 240 V 50/60 Hz
Voltage 5-300 V
Wattage 80 w
Amperage 400 mA
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.