missing translation for 'onlineSavingsMsg'
Learn More

Cytiva EPS 601 Electrophoresis Power Supply

Product Code. 10763457 Shop All Cytiva Products
Change view
Click to view available options
Voltage:
6-600 V
Unit Size:
Each
Product Code. Voltage unitSize
10763457 6-600 V Each
1 options
This item is not returnable. View return policy

Product Code. 10763457

Brand: Cytiva 18113002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cover the wide range of electrophoresis and blotting applications. Designed for performance, EPS Power Supplies can be relied on for security and reproducibility

  • Feature membrane keypads and clear digital displays for ease of programming
  • Timed or continuous runs, with end-of-run alarm
  • Automatic parameter limit crossover prevents overheating, protects experiments and equipment
  • Two pairs of power outlets permit duplicate parallel runs
  • Automatic recovery after power failure

  • Constant current mode is recommended for blotting to prevent overheating
  • Constant voltage mode is recommended for other applications, such as nucleic acid submarine and mini-vertical gel electrophoresis
  • Constant power mode is recommended when maintain a constant temperature without a circulating cooler

EPS 601

  • Suitable for general applications, including mini- and standard-sized vertical gels and many blotting applications
  • Constant voltage, constant current, and constant power modes
  • Stores and recalls three protocols
  • 600 V, 400 mA, 100W maximum

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN61010-1, CE 89/336/EEC (EMC directive), CE 73/23/EEC (LV directive)
Current 1 to 400 mA
Description EPS Power Supplies cover the wide range of electrophoresis and blotting applications. Designed for performance, EPS Power Supplies can be relied on for security and reproducibility.
For Use With (Application) General applications, including mini and standard sized vertical gels and many blotting applications
Timer 1 min. to 500 hr.
Type EPS 601 Power Supply
Display Digital
Humidity Range 0 to 0.95%
Max. Pressure 106 kPa, maximum altitude of 2000 m
No. of Jacks 2
Opening Dimensions (Metric) 0.4 cm
Temperature (English) Operating 39.2°F to 104°F
Temperature (Metric) Operating 4°C to 40°C
Dimensions (L x W x H) 12.25 x 9.75 x 3.75 in. (31 x 25 x 9.5 cm)
Length (English) 12.25 in.
Length (Metric) 31 cm
Width (English) 9.75 in.
Width (Metric) 25 cm
Height (English) 3.75 in.
Height (Metric) 95 mm
Weight (English) 8.3 lb.
Weight (Metric) 3.8 kg
Electrical Requirements 100 to 120/220 to 240 V 50/60 Hz
Voltage 6-600 V
Wattage 100 w
Amperage 400 mA
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.