missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf epT.I.P.S.™ Standard, BioBased, Eppendorf Quality™ Bulk Pipette Tip

Product Code. 30130282 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.1 to 5 mL
0.2 to 5 mL
0.25 to 2.5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Color Code:
Blue
Dark Gray
Dark Green
Green
Light Gray
Orange
Red
Violet
Yellow
Unit Size:
Pack of 1000
Pack of 300
Pack of 500
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Code Unit Size
30130282 50 to 1000 μL Blue Pack of 1000
30130285 0.1 to 10 μL Dark Gray Pack of 1000
30130281 0.1 to 20 μL Light Gray Pack of 1000
30130286 0.5 to 20 μL Light Gray Pack of 1000
30130280 2 to 200 μL Yellow Pack of 1000
30130287 20 to 300 μL Orange Pack of 1000
30130288 50 to 1250 μL Green Pack of 1000
30130283 50 to 1250 μL Dark Green Pack of 1000
30130289 0.25 to 2.5 mL Red Pack of 500
30130284 0.1 to 5 mL Violet Pack of 500
30130290 0.2 to 5 mL Violet Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 30130282 Supplier Eppendorf Supplier No. 0030080084
  • ONLINE EXCLUSIVE PRICE
    49.30 €
    46.20 € / Pack of 1000
    Save 3.10 €
    6% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production. epT.I.P.S.™ BioBased Bulk packs offer a practical, high-volume solution in Eppendorf Quality, ensuring precise and reliable measurements.

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • 100% Bio-based Polypropylene: Produced from renewable resources
  • Uncompromised Performance: Identical performance properties and premium quality as our fossil-based epT.I.P.S.™
  • ISCC Certified: Made from plastic that can be traced back to biological waste materials
  • Premium material, quality and purity certified: Get excellent sample integrity as no slip agents, plasticizers and biocides are used
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 71 mm
Certifications/Compliance ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available
Format Bulk, Bagged
Tip Style Standard
Packaging 1000 Tips (500 Tips x 2 Bags)
Product Type Pipette Tips
Color Code Blue
ACT Label Yes
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.