missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Box 2.0 - Pipette Tips
Shop All Eppendorf Products
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.1 to 5.0 mL
0.25 to 2.5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Color Code:
Blue
Dark Gray
Dark Green
Green
Light Gray
Medium Gray
Orange
Red
Violet
Yellow
Unit Size:
Pack of 24
Pack of 48
Pack of 96
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- Boxes and trays are autoclavable at 121°C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Specifications
| Volume (Metric) | 0.5 to 20 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Model | epTIPS |
| Length (English) | 1.8 in. |
| Length (Metric) | 46 mm |
| Clean Claims | Eppendorf Quality (Non-sterile) |
| Format | Box |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction