missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Crimper and Decrimper Jaw Sets for Programmable Electronic High-Power Crimp Stations

Product Code. 15267308
Change view
Click to view available options
Size:
8 mm
11 mm
13 mm
20 mm
Type:
Electronic Crimper
Electronic Crimper (Flip-off)
Electronic Decrimper
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Type Unit Size
15267308 13 mm Electronic Crimper Each
15207318 8 mm Electronic Crimper Each
15257308 11 mm Electronic Crimper Each
15227308 11 mm Electronic Decrimper Each
15237308 13 mm Electronic Decrimper Each
15277308 13 mm Electronic Crimper (Flip-off) Each
15287308 20 mm Electronic Crimper Each
15247308 20 mm Electronic Decrimper Each
15297308 20 mm Electronic Crimper (Flip-off) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15267308 Supplier Thermo Scientific™ Supplier No. ECMJ13
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Optimize your Thermo Scientific™ Programmable Electronic High-Power Crimp Stations with these crimper and decrimper sets.

Optimize your Thermo Scientific™ Programmable Electronic High-Power Crimp Station with these crimper and decrimper sets.

Available in a variety of sizes and formats.
TRUSTED_SUSTAINABILITY

Specifications

No. per Pack 1 Ea.
Type Electronic Crimper
For Use With (Equipment) Programmable Electronic High-Power Crimp Station, 13 mm Vial Closure
Size 13 mm
For Use With (Application) Industrial Chromatography

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.