missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ergolign Saddle Stool

Product Code. 13484656 Shop All Thermo Scientific Products
Change view
Click to view available options
Adjustable (Height):
23 to 30.5 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Adjustable (Height) Unit Size
13484656 23 to 30.5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13484656 Supplier Thermo Scientific™ Supplier No. ERGCR2330
  • ONLINE EXCLUSIVE PRICE
    783.90 €
    699.00 € / Pack of 1
    Save 84.90 €
    10% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Thermo Scientific Ergolign laboratory saddle stool relieves back pressure and optimizes working posture for high efficiency, even when working many hours in a biological safety cabinet (BSC).

  • Ergonomic seat for use with Thermo Scientific Biosafety Cabinets
  • Adjustable height, 23 to 30.5 in.
  • Seat tilts 0 to 15 degrees forward
  • 2 in. thick fully upholstered saddle seat, 21 in. wide by 16.5 in. deep
  • 0.5 μm filtration system within seat traps 99.9% of particles exhausted from seat
TRUSTED_SUSTAINABILITY

Specifications

Product Type Stool (Backless)
Color Beige
Adjustable (Height) 23 to 30.5 in.
Adjustable Yes
Back Style Open
With Armrest No
With Backrest No
With Casters Yes
Footrest Yes
With Lumbar Support Yes
With Tilt Yes
Material Plastic, Vinyl
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.