missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Erlenmeyer Caps

Product Code. 30158407
Change view
Click to view available options
Color:
Blue
Red
Silver
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30158407 Red Pack of 10
30158388 Blue Pack of 10
30158313 Silver Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30158407 Supplier Heinz Herenz Supplier No. 1080926
  • ONLINE EXCLUSIVE PRICE
    95.13 €
    63.85 € / Pack of 10
    Save 31.28 €
    32% Off
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Erlenmeyer cap without handles.

  • Erlenmeyer caps
  • Aluminium
  • 38 mm
  • Without handle

Specifications

Color Red
Product Type Cap without Handle
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
Closure Type Straight Rimless Neck
Diameter (Metric) Outer 38 mm
Closure Size 38 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.