missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Erlenmeyer flask

Product Code. p-7115242
Click to view available options
Capacity (Metric):
100 mL
250 mL
Graduation Range:
20 mL
50 mL
Standard Taper Joint:
NS 34/35
NS 45/40
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 13198109

Brand: Hirschmann™ 7630186

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Titrate chemical samples without spillage. Hirschmann™ Erlenmeyer flask is ideal for performing titration and preparing microbial cultures.

  • Wide neck
  • Standard ground PP stoppers
  • Transparent
  • With PP screw cap

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Graduation Range 50 mL
Neck Style Wide
Standard Taper Joint NS 45/40
Thread Size 52
Tolerance 40%
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.