missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Erlenmeyer Flasks with Conical Ground Joint

Product Code. 15360885
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
5 L
Socket Joint:
14/23 NS
19/26 NS
24/29 NS
29/32 NS
45/40 NS
Unit Size:
Each
Pack of 10
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint Unit Size
15360885 2000 mL 29/32 NS Pack of 10
10149120 1000 mL 45/40 NS Pack of 10
10472921 100 mL 14/23 NS Pack of 10
10523671 100 mL 24/29 NS Pack of 10
11870482 10 mL 14/23 NS Pack of 10
10352801 2000 mL 45/40 NS Pack of 10
10074250 200 mL 24/29 NS Pack of 10
10334931 250 mL 19/26 NS Pack of 10
10268170 250 mL 24/29 NS Pack of 10
10712522 250 mL 45/40 NS Pack of 10
17705804 25 mL 19/26 NS Pack of 10
10303141 25 mL 14/23 NS Pack of 10
10261451 300 mL 45/40 NS Pack of 10
10185780 500 mL 24/29 NS Pack of 10
10204341 5 L 45/40 NS Each
10392751 500 mL 45/40 NS Pack of 10
15300895 50 mL 14/23 NS Pack of 10
10064250 50 mL 24/29 NS Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 15360885 Supplier Lenz Laborglasinstrumente™ Supplier No. 03022973
  • ONLINE EXCLUSIVE PRICE
    714.00 €
    433.56 € / Pack of 10
    Save 280.44 €
    39% Off
View all promotions
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the safe and easy mixing, pouring and storage of chemicals in the laboratory. Lenz Laborglasinstrumente™ Erlenmeyer Flasks with Conical Ground Joint are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN EN ISO 4797
  • With scale (approx. volume/mL)
  • With inscription label
  • Corrosion-free and resistant to thermal shock
  • With conical joint, featuring high taper accuracy and excellent tightness

Specifications

Certifications/Compliance DIN EN ISO 4797
Description Conical Ground Joint, Inscription Label
Capacity (Metric) 2000 mL
Material Borosilicate Glass, Duran Glass
Socket Joint 29/32 NS
Diameter (Metric) Outer 166 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.