missing translation for 'onlineSavingsMsg'
Learn More

mb2 ESD Anti-Static Fabric Chair with High Lift on Castors

Product Code. 30130623
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30130623 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130623 Supplier mb2 Supplier No. 212B3C1D2E2T02
  • ONLINE EXCLUSIVE PRICE
    487.00 €
    469.98 € / Pack of 1
    Save 17.02 €
    3% Off
View all promotions
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Antistatic ESD seat - 212 - fabric - permanent contact - high lift - footrest - castors

  • Antistatic work chair
  • Gas height adjustment
  • Backrest mechanism in height, depth and permanent contact adjustable and in every position lockable
  • Conductive plastic parts
  • Paddings in polyurethane resin
  • Upholstery in antistatic grey fabric
  • Height adjustable footring in satinized aluminium
  • 5-spoke base in die-cast polished aluminium
  • Antistatic double rotating self-braking castors 50mm

Specifications

Product Type ESD Chair
Color Gray
Adjustable (Height) Yes
Autoclavable Not Autoclavable
Back Style Ergonomic
Certifications/Compliance IEC 61340-5-1
For Use With (Application) Laboratory
Lift Type Pneumatic
Quantity 1 Ea.
Seating Height 580 to 820 mm
Warranty 5 years for normal use
With Armrest No
With Backrest Yes
With Casters Yes
Footrest Yes
With Lumbar Support No
With Tilt Yes
Material Fabric
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.