missing translation for 'onlineSavingsMsg'
Learn More

Navailles ESD Auto-Adaptive Chair

Product Code. 17456172
Change view
Click to view available options
Adjustable (Height):
510 to 640 mm
610 to 850 mm
Wheel Type:
Antistatic wheels
None
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Adjustable (Height) Wheel Type Unit Size
17456172 610 to 850 mm None Each
17446172 510 to 640 mm Antistatic wheels Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17456172 Supplier Navailles Supplier No. 7EK 91GHLE 01 905
  • ONLINE EXCLUSIVE PRICE
    692.20 €
    596.00 € / Pack of 1
    Save 96.20 €
    13% Off
View all promotions
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ESD Auto-adaptive Chair encourages a dynamic posture, helping to rebalance the body naturally and improve blood flow in the legs. Seat is tilted forward, split into two parts, based on silent-blocks forming a triangle. Certificate of suitability for use in a clean rooms.

  • Chrome, 5 branch, scuff-resistant, reinforced base with antistatic glides or castors
  • Chrome gas-lift column with height adjustment and shock absorber
  • Lumbar support and deformable seat made of black KANGO™ polyurethane
  • Seat features 2° forward tilt
  • Assemby on silentbloc
  • Special conductive polyurethane connects to the metal parts of the chair, allowing electricity to be discharged through carbon castors or pads
  • Certificate of suitability for use in a clean room by the determination of the particulate concentration in the air according to the standard NF EN ISO 14644-14 (Nov. 2016)
  • Assembly designed to ensure a perfect descent of electrical charges to the ground (reactivity test by the LCIE)

Specifications

Color Black
Adjustable (Height) 610 to 850 mm
Adjustable Yes
Arm Style No Armrests
Certifications/Compliance ISO 3
For Use With (Application) Clean Rooms
Lift Type Gas-lift column
Load Bearing Capacity (English) 265 lb.
Load Bearing Capacity (Metric) 120 kg
Warranty 8 Years
Weight (English) 26.5 lb.
Weight (Metric) 12.6 kg
Wheel Type None
Width (English) 23.2 in.
Width (Metric) 59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.