missing translation for 'onlineSavingsMsg'
Learn More

Notrax ESD Coil Cord

Product Code. 17731918
Change view
Click to view available options
Product Type:
Coil Cord
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
17731918 Coil Cord Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17731918 Supplier Notrax Supplier No. 053SCC0100
  • ONLINE EXCLUSIVE PRICE
    15.66 €
    12.79 € / Pack of 1
    Save 2.87 €
    18% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment.

  • Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
  • Use these accessories to connect table work surface, employees and conductive material to a common grounding point
  • This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
  • For use in ESD working zones to protect electrostatic sensitive components
  • 18 m cable connects wristband to common ground point on table mat
  • 1 Meg resistor, 10 mm socket snaps to wristband, and the other end is a banana plug

Specifications

Product Type Coil Cord
Material Wire
Length (English) 5.9 ft.
Length (Metric) 1.8 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.