missing translation for 'onlineSavingsMsg'
Learn More

Notrax ESD Floor Grounding Cord

Product Code. 17781908
Change view
Click to view available options
Connector Types:
Female Connector
Ring Connector
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types unitSize
17781908 Ring Connector Each
17791908 Female Connector Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17781908 Supplier Notrax Supplier No. 051SFG0100
  • ONLINE EXCLUSIVE PRICE
    23.10 €
    19.79 € / Pack of 1
    Save 3.31 €
    14% Off
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment.

  • Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
  • Use these accessories to connect table work surface, employees and conductive material to a common grounding point
  • This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
  • 45 m cable and connector that connects a mat to ground
  • Easy to install, simply snap it to a mat and connect terminal to ground
  • The low profile bevelled cap prevents the cord from being accidentally removed from the mat
  • Resistor 1 Meg mat to ground
  • Available with a ring terminal or 10 mm female socket

Specifications

Color Black
Product Type Grounding Cord
Material Wire
Length (English) 20 ft.
Length (Metric) 4.5 m
Connector Types Ring Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.