missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ eShield™ Sterile Covers

Product Code. 30804791 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
For Use With (Equipment):
Smart Phone Cover
Tablet Cover
Unit Size:
Pack of 25
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
30804791 Tablet Cover Pack of 25
30804783 Smart Phone Cover Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30804791 Supplier Heathrow Scientific™ Supplier No. EC2300
  • ONLINE EXCLUSIVE PRICE
    304.00 €
    287.05 € / Pack of 25
    Save 16.95 €
    5% Off
View all promotions
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save time and money by accessing vital programs and data in real time, safely within a sterile field

  • Sterile cover for smart phones
  • Constructed of ultra-clear polyethylene for clear photos and is touchscreen compatible with gloves
  • Protects the sterile environment from contaminants on handheld devices
  • Easily accommodates aseptic technique

Recommended Storage

General Warehouse Storage - Keep out of direct sunlight

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance FDA Approved 510 (K) K141438; ASTM F1671
Closure Type Self-adhesive
Color Clear
Disposable Single-use
For Use With (Equipment) Tablet Cover
Material Polyethylene Film
Sterility Sterile
Dimensions (L x W) 22.9 x 35.6 cm (9 x 14 in.)
Length (English) 9 in.
Width (English) 14 in.
Product Type Cleanroom Bags
Length (Metric) 22.86 cm
Width (Metric) 35.56 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.