missing translation for 'onlineSavingsMsg'
Learn More

Scotch-Brite™ Essential Microfiber Wipes 2012

Product Code. 17178700
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17178700 Blue Pack of 50
17168700 Green Pack of 50
17198700 Red Pack of 50
17188700 Yellow Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17178700 Supplier Scotch-Brite™ Supplier No. 7100087025
  • ONLINE EXCLUSIVE PRICE
    155.00 €
    57.81 € / Pack of 50
    Save 97.19 €
    62% Off
View all promotions
Estimated Shipment: 30-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Economical cleaning wipes with a soft touch on hands, for everyday use. They efficiently remove oil, grease, dirt, water, and dust from all common cleaning surfaces, even delicate ones such as mirrors and marble.

  • Eliminates the need for cleaning agents in many cases
  • Machine washable up to 200 times at 95°C
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipes
Length (Metric) 360 mm
Width (Metric) 360 mm
Material Microfiber
Color Blue
Disposable Reusable
Dimensions (L x W) 360 x 360 mm
For Use With (Application) Cleaning Common Surfaces
Packaging Quantity 10/Pk.
Care Instructions Machine Washable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.