missing translation for 'onlineSavingsMsg'
Learn More

Ansell ETHIPARAT Ethylene Vinyl Acetate (EVA) Gloves, Sterile Pair-Packed

Product Code. 17879662
Change view
Click to view available options
Size:
Small
Medium
Large
Unit Size:
50 pairs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17879662 Medium 50 pairs
17869662 Large 50 pairs
17859662 Small 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17879662 Supplier Ansell Supplier No. M3350

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Synthetic, sterile pair packed, powder-free examination gloves that are ideal for brief, sterile applications.

  • This sterile, synthetic glove is made from copolymer materials (ethylene vinyl acetate film) and is a safe and effective alternative to natural rubber latex.
  • It is ideal for frequent use in sterile examination (non-surgical) procedures and can also be used as a glove liner for increased protection.
  • Packaged as a pair of sterile gloves per pouch
  • Packaged on backing paper for easy donning
  • Cost effective synthetic alternative for sterile applications
  • Protects from latex Type I allergy
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 455 Part 1, EN 455 Part 3, EN 455 Part 1, EN 455 Part 3, ISO 13485, ISO 10993-10:2002
Certifications/Compliance (Europe) EN 455 Part 1, EN 455 Part 3, EN 455 Part 1, EN 455 Part 3, ISO 13485, ISO 10993-10:2002
Chemotherapeutic Rated No
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Clear
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 1.2 mil
Finger Thickness (Metric) 0.03 mm
Latex Free Yes
Material EVA
Palm Thickness (English) 1.2 mil
Palm Thickness (Metric) 0.03 mm
Powdered Powder Free
Product Type Examination Gloves
Size Medium
Thickness (English) 1.2 mil
Thickness (Metric) 0.03 mm
FDA 510 (k) No
Model ETHIPARAT Sterile Pairs
Length (English) 10.9 in.
Length (Metric) 278 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.