missing translation for 'onlineSavingsMsg'
Learn More

Ansell ETHIPARAT Ethylene Vinyl Acetate (EVA) Gloves, Sterile Single-Packed

Product Code. 17829662
Change view
Click to view available options
Size:
Small
Medium
Large
Unit Size:
100 pairs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17829662 Large 100 pairs
17839662 Medium 100 pairs
17849662 Small 100 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17829662 Supplier Ansell Supplier No. M3365

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Synthetic, sterile single packed, powder-free examination glove ideal for brief, sterile applications.

  • This sterile, synthetic glove is made from copolymer materials (ethylene vinyl acetate film) and is is a safe and effective alternative to natural rubber latex.
  • It is ideal for frequent use in sterile exmaination (non-surgical) procedures and can also be used as a glove liner for increased protection.
  • Packaged as a single sterile glove per pouch
  • Packaged on backing paper for easy donning
  • Cost effective synthetic alternative for sterile applications
  • Protects from latex Type I allergy
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 455 Part 1, EN 455 Part 3, ISO 10993-10:2002, ISO 13485
Certifications/Compliance (Europe) EN 455 Part 1, EN 455 Part 3, ISO 10993-10:2002, ISO 13485
Chemotherapeutic Rated No
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Clear
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 1.2 mil
Finger Thickness (Metric) 0.03 mm
Latex Free Yes
Material EVA
Palm Thickness (English) 1.2 mil
Palm Thickness (Metric) 0.03 mm
Powdered Powder Free
Product Type Examination Gloves
Size Large
Thickness (English) 1.2 mil
Thickness (Metric) 0.03 mm
FDA 510 (k) No
Model ETHIPARAT Sterile Singles
Length (English) 10.9 in.
Length (Metric) 278 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.