missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Ethyl cellulose, ethoxyl content 48%, 300 cps
Handla allt< titel> ProdukterBeskrivning
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifikationer
Specifikationer
| Color | White |
| Physical Form | Granular Powder |
| Merck Index | 15, 3836 |
| Solubility Information | Solubility in water: insoluble. Other solubilities: inert to alkalies and dilute acids, soluble in most organic liquids, insoluble in glycerol |
| Quantity | 5 kg |
| Percent Purity | 48 to 49.5% (ethoxyl) |
| Infrared Spectrum | Authentic |
| Packaging | Plastic drum |
| Refractive Index | 1.47 |
| Viscosity | 250 to 350cPs (5% soln. in 80/20 toluene/ethanol, 25°C) |
| Visa mer |
RUO – Research Use Only
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?