Learn More
Description
This instrument is optimized for easy handling of CyDye™ labeled proteins and other light-sensitive samples and provides temperature control critical for reproducibility in 2-D DIGE (Difference Gel Electrophoresis) experiments. Any number of protocols can be stored on a connected PC running Ettan IPGphor 3 control software and uploaded to the instrument instantly. Increased safety features ensure safe high-voltage runs with total start/stop control from PC.
Isoelectric Focusing Unit
- Large alphanumeric graphical display accommodates up to four lines of text for fast and easy programming
- Aluminum oxide ceramic base, acrylic cover and polycarbonate, platinum on titanium made
- Up to ten protocols (nine steps each) can be saved, retrieved and easily edited
- Temperature control from 15° to 31°C
- Run up to 12 IPG strips (7, 11, 13, 18, or 24cm) simultaneously
- Generates professional graphical reports with large user interface for programming and editing
- Create, save, and edit protocols and also pause during run to edit protocol in real time
- Control up to four Ettan IPGphor 3 IEF units simultaneously, each running different set of run parameters
- Enables web browser remote monitoring of PC control unit
Isoelectric Focusing Unit
- Integrated high-voltage DC power supply delivering up to 10KV
- Secure light protection during run, compatible with CyDye-labeled proteins and other light-sensitive stains
- Programming from control panel or in Ettan IPGphor 3 control software
- Automatic voltage cutoff when safety lid is opened
- Chemical resistant parts provides stability
- Number of Gels: 1 to 12
- Electrical requirements: 1000V 50/60Hz <1.5mA, <12w
- Main Voltage: 115VAC/220 VAC
- Operating humidity: 0 to 0.7
- Dimensions: 9.8 x 5.5 x 18.1 in. (25 × 14 × 46cm)
- Stored log files of previous runs can be opened and viewed and status reports can be generated along with instantaneous run condition reports on request
- Microsoft excel and other log files can be exported
- Monitors voltage, current and volt-hours of run
- Exports can be created, saved, printed, and exported
Order Info
Ettan IPGphor 3 control software also available on its own (See Cat. No. 45002625).
Specifications
Specifications
| For Use With (Application) | 2D DIGE Application |
| Type | IEF System |
| Includes | Basic unit, cable, Ettan IPGphor 3 control software and Ettan IPGphor 3 tutorial CD |
| Temperature (English) Operating | 59°F to 95°F |
| Temperature (Metric) Operating | 15°C to 35°C |
| Weight (Metric) | 6.8 kg |
| Electrical Requirements | 115/220 VAC 50/60 Hz |
| Voltage | 115/220 VAC |
| Wattage | <12 w |
| Frequency | 50/60 Hz |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
