missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Europe Signal Atomic Clock

Product Code. 15378754 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Quantity:
1 Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15378754 1 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15378754
  • ONLINE EXCLUSIVE PRICE
    157.00 €
    72.74 € / Pack of 1
    Save 84.26 €
    53% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Use this clock for general laboratory time keeping applications. Fisherbrand™ Traceable™ Europe Signal Atomic Clock automatically sets the correct date and time.

  • Features: radio signal atomic clock automatically sets correct date/time; calendar displays month/date and day
  • Temperature range: -5°C to 50°C (23°F to 122°F); resolution: 0.1°C; accuracy: ±1°C
  • Supplied with wall mount, bench stand, batteries, Traceable™ Certificate

Order Info

DisplayType

Specifications

Product Type Europe Signal Atomic Clock
Accuracy ±1°C
Temperature Range (Metric) -5°C to +50°C
Temperature Accuracy ±1°C
Temperature Resolution 0.1°C
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.