missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 100 Control P4 with UK Plug

Product Code. 16258651 Shop All IKA Products
Change view
Click to view available options
Speed:
10 to 300 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
16258651 10 to 300 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16258651 Supplier IKA™ Supplier No. 0025005136
 Restricted Item
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EUROSTAR 100 Control P4 is a powerful electronic overhead stirrer.

  • Reverse function
  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Quiet operation
  • Error code Display
  • H 67.60 temperature sensor and WH 11 WiCo holder included in delivery
TRUSTED_SUSTAINABILITY

Specifications

Speed 10 to 300 rpm
Capacity 100 L
Display TFT
Voltage 100/230 V
Wattage 174 w
Dimensions (L x W x H) 86 x 352 x 230 mm
Motor Type Brushless DC
Temperature Range (Metric) -10°C to +350°C
Torque Max. 320 Ncm
Viscosity Max. 100,000 mPas
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.