missing translation for 'onlineSavingsMsg'
Learn More

IKA EUROSTAR 20 High Speed Digital

Product Code. 31910346 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31910346 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31910346 Supplier IKA Supplier No. 0020132608
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High speed laboratory stirrer and the right solution for simple mixing tasks up to 20 L (H2O) and viscosities up to 50,000 mPas.

  • Maximum torque of 40 Ncm at lower speeds from 150 to 600 rpm and linear adjustment to 20 Ncm at maximum speed from 600 to 6000 rpm guarantee reliable and powerful performance for demanding laboratory mixing applications.
  • The new generation of EUROSTAR overhead stirrers combines modern design, user-friendliness, and reliable performance while requiring up to 23% less space compared to previous models, making them ideal for any laboratory environment.
  • Innovative torque trend measurement shows the viscosity trend of the sample with an accuracy of ±6 Ncm, displayed directly on the screen to provide important feedback during the mixing process.
  • Automatic speed adjustment in the range from 150 to 6000 rpm ensures constant and reliable results even if the viscosity of the medium changes during operation.
  • Included with delivery is the R 6000 precision stirring shaft with 280 mm length and a maximum immersion depth of 220 mm for precise and efficient stirring applications.
  • User-friendly large LCD display shows all parameters at a glance, while the quick-release chuck allows mixing tools to be changed with one hand without the need for additional tools.
  • Lock key function prevents accidental changes to settings, ensuring safe and uninterrupted operation during experiments.
  • Integrated safety circuits provide automatic shut-off in the event of blocking or overload for enhanced laboratory safety and equipment protection.
  • Protection class IP 54 offers resistance to splash water and steam, ensuring reliable use in demanding laboratory conditions.
  • Brushless motor provides durable, clean, and quiet operation for long-lasting and maintenance-friendly performance.
  • Built-in timer and counter functions support timed experiments and improve workflow efficiency in laboratory processes.
  • USB and RS232 interfaces enable easy connectivity, while compatibility with labworldsoft™ laboratory software supports integration into digital workflows and process documentation.
TRUSTED_SUSTAINABILITY

Specifications

Speed 150 to 6000 rpm
Capacity 20 L
Display LCD
Voltage 240 V
Dimensions (L x W x H) 191 x 89 x 306 mm
Plug Type UK
Material Alu-cast Coating
Motor Type Brushless DC
Protection Class IP 54
Torque 40 Ncm max.
Type Overhead Stirrer
Viscosity 10000 mPas
Weight (Metric) 5.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.