missing translation for 'onlineSavingsMsg'
Learn More

IKA EUROSTAR 20d Plate Stand Solution

Product Code. 31941098 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31941098 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31941098 Supplier IKA Supplier No. 0010016584
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximum torque of 40 Ncm and linear adjustment to 20 Ncm at maximum speed ensure reliable and powerful performance.

  • Combines modern design, user-friendliness, and reliable performance
  • Requires up to 23% less space compared to previous models, fitting perfectly into any laboratory
  • Suitable for simple mixing tasks up to 25 L (H2O) and viscosities up to 10,000 mPa.s
  • The innovative torque trend measurement shows the viscosity trend of the sample (±6 Ncm accuracy)
  • The torque trend is shown directly on the display and provides important feedback on the mixing process. The desired stirring speed 30 - 2000 rpm is always guaranteed even with changes to the torque demand or viscosity of the material
  • ISO Class 7/8 cleanroom compliance allows for use in cleanroom environments in pharmaceutical, biotech, medical device, electronics, and aerospace labs, industries where particle control is critical
  • Maximum Safety and Reliability
    • User-friendly: Large LCD display shows all parameters at a glance
    • Quick Sense Keyless Chuck: allows the mixing tools to be changed with one hand, without additional tools
    • Lock key: Prevents accidental changes to settings
    • Safety Circuits: automatic safety shutoff from stirring impeller blockage or user specified torque limit
    • Protection class IP 54: Resistant to splash water and steam for reliable use in demanding environments
    • Brushless motor: Durable, clean and quiet in operation
  • Connectivity and Documentation
    • USB and RS232 interfaces
    • Compatible with labworldsoft™ laboratory software for integration into digital workflows and documentation of processes
  • Features
    • 23% smaller size than previous models
    • Torque Trend Measurement
    • Quick Sense Keyless Chuck
    • Safety Stop Mode: When torque drops dramatically in case of vessel breakage
    • Cleanroom ISO 7/8 Classification
    • IP 54
    • Timer/Counter function
    • Lock Key
    • LCD Display
    • USB Interface
    • RS 232
TRUSTED_SUSTAINABILITY

Specifications

Speed 30 to 2000 rpm
Capacity 25 L
Display LCD
Voltage 100/240 V
Plug Type UK
Type Overhead Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.